- 87 Piece
- 3/8" Drive
- 6 And 12 Point Socket Set w/76 Sockets
- 11 Drive Tools
- Plastic Hand Box
| Extensions Included | 3 in6 in8 in12 in |
| Deep Sockets Included | 6 Pt 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 12 Pt 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 |
| Socket Series | Standard, Deep, Hex, Universal, Screw Driver |
| Hex Driver Sockets Included | 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| Standard Sockets Included | 6 PT 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 12 Pt 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 |
| No. of Points | 6, 8, 12 |
| Screw Driver Sockets Included | 1/4x1/32, 5/16x3/64, 3/8x1/16, #1, #2, #3, #4 |
| Additional Tools Included | Universal Joint Ratchet Adapter Plastic Hand Box |
| Socket Drive Size | 3/8 in |
| Drive Tools Included | 7 3/8" Lg Ratchet 8 1/2" Lg Breaker Bar T-Handle Speeder 9 1/2" Flex Head Ratchet |
| Universal Sockets Included | 12 Pt 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 |
| Inch/Metric | Inch |
| No. of Pieces | 87 |
| Drive Size | 3/8 in |
| Weight | 22.4 LB |
| EAN or UPC | 781412153002 |

