- 58 Piece
- 1/2" Drive
- 12 Point Socket Set w/49 Sockets
- 9 Drive Tools
- Steel Case
| Extensions Included | 3 in6 in12 in |
| Socket Series | Standard, Deep, Hex, Universal, Screw Driver |
| Additional Tools Included | Universal Joint Ratchet Adapter Steel Case |
| Drive Size | 3/8 in |
| No. of Pieces | 58 |
| Hex Driver Sockets Included | 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| Universal Sockets Included | 12 Pt 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 |
| No. of Points | 8, 12 |
| Standard Sockets Included | 12 Pt 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8,15/16, 1 8 Pt 1/4, 5/16, 3/8, 7/16, 1/2 |
| Socket Drive Size | 1/2 in |
| Screw Driver Sockets Included | 1/4x1/32, #2, #3, #4 |
| Inch/Metric | Inch |
| Drive Tools Included | 7 3/8" Lg Ratchet 8 1/2" Lg Breaker Bar T-Handle Speeder |
| Deep Sockets Included | 12 Pt 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
| Weight | 16.0 LB |
| EAN or UPC | 781412153101 |
| NSN Number | 5120-01-429-3664 |

