- 33 Pieces
- 3/8" Drive Size
- 12 Points
features
- Made in USA
| No. of Sockets | 33 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| No. of Pieces | 33 |
| Socket Series | Standard, Deep, Flex |
| No. of Points | 12 |
| Weight | 11.8 LB |
| EAN or UPC | 781412153200 |
| No. of Sockets | 33 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| No. of Pieces | 33 |
| Socket Series | Standard, Deep, Flex |
| No. of Points | 12 |
| Weight | 11.8 LB |
| EAN or UPC | 781412153200 |