- 22 Piece
- 6 Point
- Inch
- Standard
- Deep
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Additional Tools Included | Universal Joint |
| Hex Driver Sockets Included | None |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard, Deep |
| Deep Sockets Included | 6 Pt, 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" |
| No. of Pieces | 22 |
| Screw Driver Sockets Included | None |
| Standard Sockets Included | 6 Pt, 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" |
| No. of Points | 6 |
| Drive Tools Included | 8" Maxx Ratchet |
| Universal Sockets Included | None |
| Drive Size | 3/8 in |
| Extensions Included | 3" 6" |
| Inch/Metric | Inch |
| Weight | 15.0 LB |

