- 22 Piece
- 1/4" & 3/8" Drive
- 6 Point Socket Set w/17 Sockets
- 5 Drive Tools
- Steel Case
| Additional Tools Included | Adapter Steel Case |
| No. of Points | 6 |
| Universal Sockets Included | None |
| No. of Pieces | 22 |
| Screw Driver Sockets Included | None |
| Socket Series | Standard |
| Hex Driver Sockets Included | None |
| Drive Size | 1/4 in, 3/8 in |
| Deep Sockets Included | None |
| Drive Tools Included | 6" Plastic Handle Driver 7 3/8"" Lg Ratchet |
| Extensions Included | 3 in 6 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in, 3/8 in |
| Standard Sockets Included | 6 Pt (1/4 Drive) 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 6 Pt (3/8 Drive)7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
| Weight | 7.14 LB |
| EAN or UPC | 781412153354 |

