- 12 Piece
- 3/8" Drive
- 12 Point Socket Set w/9 Sockets
- 3 Drive Tools
- Steel Case
| Hex Driver Sockets Included | None |
| Deep Sockets Included | None |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Universal Sockets Included | None |
| Drive Tools Included | 7 3/8" Lg Ratchet |
| Socket Series | Standard |
| Extensions Included | 3 in 6 in |
| Additional Tools Included | Steel Case |
| Screw Driver Sockets Included | None |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 12 |
| Standard Sockets Included | 12 Pt 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 |
| No. of Points | 12 |
| Weight | 3.46 LB |
| EAN or UPC | 781412153453 |

