- Universal Socket Set
- 3/8" Drive
- 3/8" to 3/4" Socket Range
- 12 Point
- 7 Pieces
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
| Socket Size Range | 3/8 in to 3/4 in |
| No. of Pieces | 7 |
| Set Includes | Socket Bar, Socket Clip |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Weight | 1.3 LB |
| EAN or UPC | 781412154009 |
| NSN Number | 5120-01-429-3586 |

