- 8 Pc
- 5/8" - 1 1/16"
- 3/8" Drive
- Flare Nut Crowfoot Wrench Set
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Set Includes | 1 1/16", 1", 11/16", 13/16", 3/4", 5/8", 7/8", 15/16" |
| Weight | 1.4 LB |
| EAN or UPC | 781412154153 |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Set Includes | 1 1/16", 1", 11/16", 13/16", 3/4", 5/8", 7/8", 15/16" |
| Weight | 1.4 LB |
| EAN or UPC | 781412154153 |