- 65 Piece
- 1/2" Drive
- 12 Point Socket Set w/55 Sockets
- 10 Drive Tools
- w/Steel Case
features
- Made in USA
| Deep Sockets Included | 12 Pt 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 |
| Extensions Included | 2 1/2 in5 in10 in |
| Inch/Metric | Inch |
| Additional Tools Included | Universal Joint Ratchet Adapter 6 Drawer Top Chest |
| No. of Pieces | 65 |
| Socket Drive Size | 1/2 in |
| Drive Tools Included | 10 1/2" Lg Ratchet 15" Lg Ratchet 17" Lg Breaker Bar T-Handle Speeder |
| Standard Sockets Included | 12 Pt 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 |
| Hex Driver Sockets Included | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 |
| No. of Points | 8, 12 |
| Screw Driver Sockets Included | 7/64x15/16, 3/32x1 1/4 |
| Socket Series | Standard, Deep, Hex, Universal, Drag Link, Screw Driver |
| Universal Sockets Included | 12 Pt 1/2, 9/16, 5/8 |
| Drive Size | 1/2 in |
| Weight | 50.0 LB |
| EAN or UPC | 781412155006 |

