- 30 Piece
- 1/2" Drive
- 12 Point Socket Set w/26 Sockets
- 4 Drive Tools
- Blow Molded Case
features
- All tools are made in the USA – quality and availability
- Durable, long-lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two piece latches securely hold the box closed
- Foam inserts securely hold all tools in place – black top foam with blue foam underneath for easy identification of a missing tool
- The bottom half of the case with the foam insert or the foam insert itself can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also cut into the foam
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique "hourglass" handle design, as well as the "torque wrap" design, incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treated for greater strength and durability
includes
- Standard sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4"
- Deep sockets: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4"
- 1/2" drive teardrop ratchet
- 5" and 10" extension
- 17" breaker bar
- Blow-molded case
compliances
- 0
| Inch/Metric | Inch |
| Drive Tools Included | 10 1/2" Ratchet 17" Breaker Bar |
| Socket Drive Size | 1/2 in |
| Standard Sockets Included | 12 Pt 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 |
| No. of Pieces | 30 |
| Hex Driver Sockets Included | None |
| Screw Driver Sockets Included | None |
| Socket Series | Standard, Deep |
| Extensions Included | 5 in 10 in |
| Universal Sockets Included | None |
| Drive Size | 1/2 in |
| No. of Points | 12 |
| Additional Tools Included | Blow Molded Case |
| Deep Sockets Included | 12 Pt 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 |
| Weight | 22.9 LB |
| EAN or UPC | 781412155105 |

