- 30 Piece
- 12 Point
- Inch
- Standard
- Deep
includes
- Steel case
caution
- Must be mounted on the driven shaft
| Socket Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Standard Sockets Included | 12 Pt, 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1 1/16" 1 1/8" 1 1/4" |
| Socket Series | Standard, Deep |
| No. of Points | 12 |
| Screw Driver Sockets Included | None |
| Drive Tools Included | 10.188" Maxx Ratchet 17" Breaker Bar |
| Hex Driver Sockets Included | None |
| Deep Sockets Included | 12 Pt, 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1 1/16" 1 1/8" 1 1/4" |
| Extensions Included | 5" 10" |
| No. of Pieces | 30 |
| Universal Sockets Included | None |
| Additional Tools Included | None |
| Weight | 30.0 LB |
| EAN or UPC | 781412155112 |

