- 27 Piece
- 1/2" Drive
- 12 Point Socket Set w/14 Sockets
- 5 Drive Tools
- 7 Wrenches
| Socket Drive Size | 1/2 in |
| Extensions Included | 5 in 10 in |
| Drive Size | 1/2 in |
| Deep Sockets Included | 13/16 Spark Plug |
| Screw Driver Sockets Included | None |
| Inch/Metric | Inch |
| Additional Tools Included | 12 Pt Combination Wrenches 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 10" Tongue & Groove Pliers Universal Joint Steel Case |
| Universal Sockets Included | None |
| No. of Points | 12 |
| Standard Sockets Included | 12 Pt 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 |
| No. of Pieces | 27 |
| Drive Tools Included | 10 1/2" Ratchet 17" Breaker Bar |
| Hex Driver Sockets Included | None |
| Socket Series | Standard |
| Weight | 15.0 LB |

