- 26 Piece
- 1/2" Drive
- 12 Point Socket Set w/18 Sockets
- 8 Drive Tools
- Steel Case
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Made in USA
includes
- 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 21/32", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4" sockets
- 17" breaker bar
- 2 1/2" extension
- 5" extension
- 10" extension
- Speeder
- Ratchet spinner
- Universal joint
- 10 1/2" ratchet
- Steel case
| No. of Pieces | 26 |
| Screw Driver Sockets Included | None |
| Universal Sockets Included | None |
| Standard Sockets Included | 12 Pt 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 21/32, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 |
| No. of Points | 12 |
| Drive Tools Included | 10 1/2" Ratchet 17" Breaker Bar Speeder |
| Inch/Metric | Inch |
| Additional Tools Included | Universal Joint Ratchet Spinner |
| Socket Series | Standard |
| Extensions Included | 2 1/2 in 5 in 10 in |
| Drive Size | 1/2 in |
| Hex Driver Sockets Included | None |
| Socket Drive Size | 1/2 in |
| Deep Sockets Included | None |
| Weight | 20.4 LB |
| EAN or UPC | 781412155204 |
| NSN Number | 5120-01-429-3618 |

