- 18 Piece
- 1/2" Drive
- 6 Point Socket Set w/15 Sockets
- 3 Drive Tools
- Steel Case
| Screw Driver Sockets Included | None |
| Socket Drive Size | 1/2 in |
| Standard Sockets Included | 6 Pt 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 |
| Socket Series | Standard |
| No. of Pieces | 18 |
| Extensions Included | 5 in |
| Universal Sockets Included | None |
| No. of Points | 6 |
| Drive Size | 1/2 in |
| Hex Driver Sockets Included | None |
| Additional Tools Included | Steel Case |
| Deep Sockets Included | None |
| Drive Tools Included | 10 1/2" Ratchet 17" Breaker Bar |
| Inch/Metric | Inch |
| Weight | 16.66 LB |
| EAN or UPC | 781412155303 |

