- 12 Piece
- 1/2" Drive
- 12 Point Socket Set w/10 Sockets
- 2 Drive Tools
- Steel Case
| Additional Tools Included | Steel Case |
| Extensions Included | 5 in |
| Socket Series | Standard |
| Screw Driver Sockets Included | None |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 12 |
| Universal Sockets Included | None |
| Drive Tools Included | 10 1/2" Ratchet |
| Standard Sockets Included | 12 Pt 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
| Deep Sockets Included | None |
| No. of Points | 12 |
| Drive Size | 1/2 in |
| Hex Driver Sockets Included | None |
| Weight | 10.0 LB |
| EAN or UPC | 781412155402 |

