- 19 Piece
- 1/2" Drive
- 6 Point
- Standard Socket Set
- w/Socket Bar And Socket Clips
| Inch/Metric | Inch |
| Set Includes | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2 |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 19 |
| Weight | 8.44 LB |
| EAN or UPC | 781412155501 |

