- 15 Pieces
- 1/2" Drive
- 6 Point
- 3/8" - 1 1/4" Size
- Standard Length Sockets
| Inch/Metric | Inch |
| No. of Pieces | 15 |
| Socket Size Range | 3/8 in to 1 1/4 in |
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 4.4 LB |
| EAN or UPC | 781412155617 |
| Inch/Metric | Inch |
| No. of Pieces | 15 |
| Socket Size Range | 3/8 in to 1 1/4 in |
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 4.4 LB |
| EAN or UPC | 781412155617 |