- Universal Socket Set
- 1/2" Drive
- 1/2" to 3/4" Socket Range
- 12 Point
- 5 Pieces
includes
- 1/2", 9/16", 5/8", 11/16" and 3/4"
| No. of Points | 12 |
| Socket Size Range | 1/2 in to 3/4 in |
| Drive Size | 1/2 in |
| No. of Pieces | 5 |
| Set Includes | Socket Bar, Socket Clip |
| Inch/Metric | Inch |
| Weight | 1.5 LB |
| EAN or UPC | 781412155907 |

