- 15 Pc
- 1 1/8" - 2"
- 1/2" Drive
- Flare Nut Crowfoot Wrench Set
| No. of Pieces | 15 |
| Set Includes | 1 1/2", 1 1/4", 1 1/8", 1 3/4", 1 3/8", 1 5/8", 1 11/16", 1 13/16", 1 15/16", 1 3/16", 1 5/16", 1 7/16", 1 7/8", 1 9/16", 2" |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 4.8 LB |
| EAN or UPC | 781412156003 |
| NSN Number | 5120-01-429-1111 |

