- Hex Bit Socket Set
- Extra Long
- 1/2" Drive Size
- 6 Piece Set
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Series | Extra Long, Hex Bit |
| Set Includes | Socket Bar, Socket Clip |
| No. of Pieces | 6 |
| Weight | 2.67 LB |
| EAN or UPC | 781412156058 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Series | Extra Long, Hex Bit |
| Set Includes | Socket Bar, Socket Clip |
| No. of Pieces | 6 |
| Weight | 2.67 LB |
| EAN or UPC | 781412156058 |