- 7 Piece
- 1/2" Drive
- Standard Length Bits
- w/Socket Bar and Clips
| No. of Pieces | 7 |
| Socket Series | Hex |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 2.71 LB |
| EAN or UPC | 781412156102 |
| No. of Pieces | 7 |
| Socket Series | Hex |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 2.71 LB |
| EAN or UPC | 781412156102 |