- 29 Piece
- 3/4" Drive
- 12 Point Socket Set w/22 Sockets
- 7 Drive Tools
- Steel Case
| Standard Sockets Included | 12 Pt 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, |
| Socket Series | Standard |
| No. of Points | 12 |
| Screw Driver Sockets Included | None |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Deep Sockets Included | None |
| Universal Sockets Included | None |
| No. of Pieces | 29 |
| Drive Tools Included | 19" Ratchet T-Handle 22" Breaker Bar |
| Additional Tools Included | Universal Joint Steel Case |
| Hex Driver Sockets Included | None |
| Extensions Included | 5 in 8 in 16 in |
| Drive Size | 3/4 in |
| Weight | 70.0 LB |
| EAN or UPC | 781412157055 |
| NSN Number | 5120-01-429-3646 |

