- 20 Piece
- 3/4" Drive
- 12 Point Socket Set w/15 Sockets
- 5 Drive Tools
- Steel Case
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Standard Sockets Included | 12 Pt 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2 |
| No. of Points | 12 |
| Extensions Included | 8 in 16 in |
| Drive Size | 3/4 in |
| Drive Tools Included | 19" Ratchet T-Handle 22" Breaker Bar |
| Hex Driver Sockets Included | None |
| Deep Sockets Included | None |
| Inch/Metric | Inch |
| Screw Driver Sockets Included | None |
| No. of Pieces | 20 |
| Universal Sockets Included | None |
| Additional Tools Included | Steel Case |
| Weight | 40.0 LB |
| EAN or UPC | 781412157109 |

