- 13 Piece
- 3/4" Drive
- 12 Point Socket Set w/11 Sockets
- 2 Drive Tools
- Steel Case
| Deep Sockets Included | None |
| Drive Size | 3/4 in |
| No. of Pieces | 13 |
| Screw Driver Sockets Included | None |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| No. of Points | 12 |
| Universal Sockets Included | None |
| Inch/Metric | Inch |
| Drive Tools Included | 19" Ratchet |
| Standard Sockets Included | 12 Pt 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2 |
| Extensions Included | 8 in |
| Additional Tools Included | Steel Case |
| Hex Driver Sockets Included | None |
| Weight | 25.0 LB |
| EAN or UPC | 781412157154 |

