- 16 Piece
- 3/4" Drive
- 12 Point
- Standard Socket Set
- w/Socket Bar And Socket Clips
| No. of Pieces | 16 |
| Socket Series | Standard |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Set Includes | 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2 |
| Weight | 16.02 LB |
| EAN or UPC | 781412157352 |

