- 11 Pieces
- 3/4" Drive Size
- 12 Points
features
- Made in USA
| No. of Pieces | 11 |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 14.48 LB |
| EAN or UPC | 781412157406 |
| NSN Number | 5120-01-429-3641 |
| No. of Pieces | 11 |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 14.48 LB |
| EAN or UPC | 781412157406 |
| NSN Number | 5120-01-429-3641 |