- 22 Piece
- 1" Drive
- 12 Point Socket Set w/16 Sockets
- 6 Drive Tools
- Steel Case
| Drive Tools Included | 30" Ratchet 27" Breaker Bar Sliding Handle |
| Additional Tools Included | Adapter Steel Case |
| Socket Drive Size | 1 in |
| Extensions Included | 9 in 18 in |
| Deep Sockets Included | None |
| No. of Points | 12 |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Hex Driver Sockets Included | None |
| Universal Sockets Included | None |
| No. of Pieces | 22 |
| Screw Driver Sockets Included | None |
| Standard Sockets Included | 12 Pt 1 1/2, 1 5/8, 1 13/16, 1 7/8, 2, 2 3/16, 2 1/4, 2 3/8, 2 1/2, 2 9/16, 2 5/8, 2 3/4, 2 15/16, 3, 3 1/8, 3 1/2 |
| Drive Size | 1 in |
| Weight | 90.0 LB |
| EAN or UPC | 781412158052 |
| NSN Number | 5120-01-429-3660 |

