- 13 Piece
- 1/4" Drive
- 12 Point Eliminator Socket Set w/9 Sockets
- 4 Drive Tools
- w/Blow Mold Carry Case
| Screw Driver Sockets Included | None |
| Deep Sockets Included | None |
| Universal Sockets Included | None |
| Standard Sockets Included | 12 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Drive Tools Included | 5.5" Ratchet |
| No. of Pieces | 13 |
| Drive Size | 1/4 in |
| Hex Driver Sockets Included | None |
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| Additional Tools Included | 1/4" Square Drive Adapter Blow Mold Carry Case |
| Extensions Included | 2 in 6 in |
| Weight | 2.86 LB |

