- 24 Pieces
- 1/4" Drive
- 12 Point
includes
- 10-933, 2" through-hole extension
- 10-936, 6" through-hole extension
- 10-606, 3/16" 12-point eliminator socket
- 10-607, 7/32" 12-point eliminator socket
- 10-608, 1/4" 12-point eliminator socket
- 10-609, 9/32" 12-point eliminator socket
- 10-610, 5/16" 12-point eliminator socket
- 10-611, 11/32" 12-point eliminator socket
- 10-612, 3/8" 12-point eliminator socket
- 10-613, 7/16" 12-point eliminator socket
- 10-614, 1/2" 12-point eliminator socket
- 10-717, 1/16" eliminator hex driver socket
- 10-718, 5/64" eliminator hex driver socket
- 10-719, 3/32" eliminator hex driver socket
- 10-720, 7/64" eliminator hex driver socket
- 10-721, 1/8" eliminator hex driver socket
- 10-722, 9/64" eliminator hex driver socket
- 10-723, 5/32" eliminator hex driver socket
- 10-724, 3/16" eliminator hex driver socket
- 10-725, 7/32" eliminator hex driver socket
- 10-726, 1/4" eliminator hex driver socket
- 10-727, 5/16" eliminator hex driver socket
- 10-902, ratchet
- 10-930, eliminator square drive adapter
| No. of Points | 12 |
| Drive Size | 1/4 in |
| No. of Pieces | 24 |
| Weight | 3.34 LB |

