- 18 Pieces
- 1/4 in Drive
- Inch/Metric Series
- 5/64" - 5/16" & 2.5 mm - 8 mm
- Eliminator Hex Drive Socket
includes
- 18 sockets
- Blow-molded case
| Inch/Metric | Inch, Metric |
| No. of Pieces | 18 |
| Set Includes | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 5/16 in, 1/4 in, 2.5 mm, 7/64 in, 9/64 in |
| Socket Series | Hex |
| Socket Drive Size | 1/4 in |
| Weight | 0.0 LB |

