- 39 Piece
- 1/4" Drive
- 12 Point Eliminator Socket Set w/35 Sockets
- 4 Drive Tools
- w/Blow Mold Carry Case
| Drive Tools Included | 5.5" Lg Ratchet |
| Deep Sockets Included | None |
| Screw Driver Sockets Included | None |
| Hex Driver Sockets Included | Metric 2.5, 3, 4, 5, 6, 8 Inch 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 |
| Socket Series | Standard, Hex |
| Inch/Metric | Inch, Metric |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Additional Tools Included | 3/8" Square Drive Adapter |
| Universal Sockets Included | None |
| Extensions Included | 2 in6 in |
| Drive Size | 1/4 in |
| No. of Pieces | 39 |
| Standard Sockets Included | Metric 12 Pt 5, 5.5, 6, 7 ,8, 9, 10, 11, 12, 13 Inch 12 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 |
| Weight | 5.02 LB |

