- 3/8" Drive Size
- 7 Pieces
- Hex
- Eliminator
features
- Metal case with high density foam insert
- #16-210 includes sizes: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8"
- Sizes: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm and 10 mm
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Socket Series | Eliminator, Hex |
| Socket Drive Size | 3/8 in |
| Weight | 1.7 LB |

