- 11 Pieces
- 3/8" Drive Size
- 6 Points
- Eliminator
| Socket Series | Eliminator |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Set Includes | 11-612, 3/8 in, 11-614, 7/16 in, 11-616, 1/2 in, 11-618, 9/16 in, 11-620, 5/8 in, 11-622, 11/16 in |
| No. of Points | 6 |
| No. of Pieces | 11 |
| Weight | 3.32 LB |

