- 18 Piece
- 3/8" Drive
- 6 Point Eliminator Socket Set w/14 Sockets
- 4 Drive Tools
- w/Blow Mold Carry Case
| Additional Tools Included | 3/8" Square Drive Adapter |
| Deep Sockets Included | None |
| Hex Driver Sockets Included | 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| Drive Size | 3/8 in |
| No. of Pieces | 18 |
| Screw Driver Sockets Included | None |
| Universal Sockets Included | None |
| No. of Points | 6 |
| Socket Series | Standard, Hex |
| Standard Sockets Included | 6 Pt 3/8, 7/16, 1/2, 9/16, 5/8, 11/16,3/4 |
| Drive Tools Included | 7.5" Lg Ratchet |
| Socket Drive Size | 3/8 in |
| Extensions Included | 1 1/2in 3 in |
| Inch/Metric | Inch |
| Weight | 4.71 LB |

