- 3/8" Drive Size
- 13 Pieces
- Hex
includes
- Metal case with high density foam insert
| No. of Pieces | 13 |
| Socket Drive Size | 3/8 in |
| Socket Series | Hex |
| Inch/Metric | Inch, Metric |
| Weight | 2.28 LB |
| No. of Pieces | 13 |
| Socket Drive Size | 3/8 in |
| Socket Series | Hex |
| Inch/Metric | Inch, Metric |
| Weight | 2.28 LB |