- 21 Pieces
- 3/8" Drive Size
- 6 Points
| Inch/Metric | Inch, Metric |
| No. of Pieces | 21 |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 3.95 LB |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 21 |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 3.95 LB |