- 13 Pieces
- 1/2" Drive Size
- 6 Points
- Eliminator
| Socket Series | Eliminator |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 13 |
| Weight | 8.33 LB |
| Socket Series | Eliminator |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 13 |
| Weight | 8.33 LB |