- 9" Wide
- 16 1/4" Long
- 12 1/2" High
- Polypropylene Hand Tool Box w/3 Drawers
| Drawer Sizes | 16 x 7 3/8 x 2, 16 x 7 3/8 x 3, 16 x 7 3/8 x 7 |
| Material | Polypropylene |
| Length | 16 1/4 in |
| Height | 12 1/2 in |
| No. of Drawers | 3 |
| Weight | 6.5 LB |
| EAN or UPC | 781412166002 |
| Drawer Sizes | 16 x 7 3/8 x 2, 16 x 7 3/8 x 3, 16 x 7 3/8 x 7 |
| Material | Polypropylene |
| Length | 16 1/4 in |
| Height | 12 1/2 in |
| No. of Drawers | 3 |
| Weight | 6.5 LB |
| EAN or UPC | 781412166002 |