- 6 1/2" Long
- 3 1/2" Wide
- 1 1/4" High
- Steel Tool Case
| Height | 1 1/4 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Length | 6 1/2 in |
| No. of Drawers | 0 |
| Weight | 0.86 LB |
| EAN or UPC | 781412166019 |
| Height | 1 1/4 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Length | 6 1/2 in |
| No. of Drawers | 0 |
| Weight | 0.86 LB |
| EAN or UPC | 781412166019 |