- 13 1/2" Wide
- 20 3/4" Long
- 16 3/4" High
- Polypropylene Hand Tool Box w/3 Drawers
| Height | 16 3/4 in |
| Material | Polypropylene |
| No. of Drawers | 3 |
| Length | 20 3/4 in |
| Drawer Sizes | 20 3/4 x 13 1/2 x 2 1/2, 20 3/4 x 13 1/2 x 5 1/4, 20 3/4 x 13 1/2 x 13 1/2 |
| Weight | 11.5 LB |
| EAN or UPC | 781412166026 |

