- 10" Long
- 5 5/8" Wide
- 1 1/2" High
- Steel Tool Case
| Material | Steel |
| Height | 1 1/2 in |
| Length | 10 in |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 1.96 LB |
| EAN or UPC | 781412166040 |
| Material | Steel |
| Height | 1 1/2 in |
| Length | 10 in |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 1.96 LB |
| EAN or UPC | 781412166040 |