- 9" Wide
- 20" Long
- 8" High
- Steel Hand Tool Box w/Tray
| No. of Drawers | 0 |
| Height | 9 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Length | 20 in |
| Weight | 10.5 LB |
| EAN or UPC | 781412166057 |
| NSN Number | 5140-00-498-8772 |
| No. of Drawers | 0 |
| Height | 9 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Length | 20 in |
| Weight | 10.5 LB |
| EAN or UPC | 781412166057 |
| NSN Number | 5140-00-498-8772 |