- 17" Long
- 5 5/8" Wide
- 1 1/4" High
- Steel Tool Case
| Height | 1 1/4 in |
| No. of Drawers | 0 |
| Length | 17 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Weight | 2.61 LB |
| EAN or UPC | 781412166064 |
| Height | 1 1/4 in |
| No. of Drawers | 0 |
| Length | 17 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Weight | 2.61 LB |
| EAN or UPC | 781412166064 |