- 7 1/2" Wide
- 16" Long
- 7" High
- Steel Hand Tool Box w/Tray
| Drawer Sizes | N/A |
| No. of Drawers | 0 |
| Height | 7 1/2 in |
| Material | Steel |
| Length | 16 in |
| Weight | 5.5 LB |
| EAN or UPC | 781412166071 |
| Drawer Sizes | N/A |
| No. of Drawers | 0 |
| Height | 7 1/2 in |
| Material | Steel |
| Length | 16 in |
| Weight | 5.5 LB |
| EAN or UPC | 781412166071 |