- 15 3/4" Wide
- 18" Deep
- 35 1/2" High Side Cabinet w/6 Drawers
| Color | Red |
| Depth | 18 in |
| No. of Drawers | 6 |
| Height | 35 1/2 in |
| Type | Side Cabinet |
| Weight | 67.0 LB |
| EAN or UPC | 781412166118 |
| Color | Red |
| Depth | 18 in |
| No. of Drawers | 6 |
| Height | 35 1/2 in |
| Type | Side Cabinet |
| Weight | 67.0 LB |
| EAN or UPC | 781412166118 |