- 17" Long
- 5 1/4" Wide
- 3" High
- Steel Tool Case
| No. of Drawers | 0 |
| Height | 3 in |
| Length | 17 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Weight | 4.6 LB |
| EAN or UPC | 781412166132 |
| No. of Drawers | 0 |
| Height | 3 in |
| Length | 17 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Weight | 4.6 LB |
| EAN or UPC | 781412166132 |