- 21 1/2" Long
- 5 5/8" Wide
- 3 1/8" High
- Steel Tool Case
| Length | 21 1/2 in |
| Material | Steel |
| Height | 3 1/8 in |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 6.21 LB |
| EAN or UPC | 781412166156 |
| Length | 21 1/2 in |
| Material | Steel |
| Height | 3 1/8 in |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 6.21 LB |
| EAN or UPC | 781412166156 |