- 36" Wide
- 20" Deep
- 27 3/4" High Tool Chest w/6 Drawers
| No. of Drawers | 6 |
| Color | Black |
| Height | 27 3/4 in |
| Depth | 20 in |
| Type | Road Box |
| Weight | 185.0 LB |
| EAN or UPC | 781412166170 |
| No. of Drawers | 6 |
| Color | Black |
| Height | 27 3/4 in |
| Depth | 20 in |
| Type | Road Box |
| Weight | 185.0 LB |
| EAN or UPC | 781412166170 |