- 26" Wide
- 12" Deep
- 12 1/2" High
- Intermediate Chest w/4 Drawers
| Height | 12 1/2 in |
| No. of Drawers | 4 |
| Color | Red |
| Depth | 12 in |
| Type | Intermediate Chest |
| Weight | 31.0 LB |
| EAN or UPC | 781412166200 |
| NSN Number | 5140-01-288-8524 |
| Height | 12 1/2 in |
| No. of Drawers | 4 |
| Color | Red |
| Depth | 12 in |
| Type | Intermediate Chest |
| Weight | 31.0 LB |
| EAN or UPC | 781412166200 |
| NSN Number | 5140-01-288-8524 |