- 3 Drawers
- 12.062" Height
- 18.5" Depth
- 33.406" Width
- Intermediate Chest w/Drawer Bearings
features
- Drawer bearings
| Type | Intermediate Chest |
| Height | 12.062 in |
| Depth | 18.5 in |
| No. of Drawers | 3 |
| Weight | 103.0 LB |
| EAN or UPC | 781412166224 |
| Type | Intermediate Chest |
| Height | 12.062 in |
| Depth | 18.5 in |
| No. of Drawers | 3 |
| Weight | 103.0 LB |
| EAN or UPC | 781412166224 |